- Astrospec 3000® Replacement Lens
- Gray Lens
| Lens Color | Gray |
| Type | Replacement Lens |
| Lens Coating | Anti-Scratch, Hard Coat |
| Material | Polycarbonate |
| Weight | 0.15 LB |
| Lens Color | Gray |
| Type | Replacement Lens |
| Lens Coating | Anti-Scratch, Hard Coat |
| Material | Polycarbonate |
| Weight | 0.15 LB |