- Astrospec 3000® Replacement Lens
- Gray Lens
| Type | Replacement Lens |
| Lens Color | Gray |
| Material | Polycarbonate |
| Lens Coating | Anti-Fog |
| Weight | 0.06 LB |
| Type | Replacement Lens |
| Lens Color | Gray |
| Material | Polycarbonate |
| Lens Coating | Anti-Fog |
| Weight | 0.06 LB |