- Astrospec 3000® Replacement Lens
- SCT-Low IR Lens
| Type | Replacement Lens |
| Lens Color | SCT-Low IR |
| Lens Coating | Anti-Scratch, Hard Coat |
| Material | Polycarbonate |
| Weight | 0.63 LB |
| Type | Replacement Lens |
| Lens Color | SCT-Low IR |
| Lens Coating | Anti-Scratch, Hard Coat |
| Material | Polycarbonate |
| Weight | 0.63 LB |