- Astrospec 3000® Replacement Lens
- SCT-Gray Lens
| Material | Polycarbonate |
| Lens Coating | Anti-Scratch, Hard Coat |
| Type | Replacement Lens |
| Lens Color | SCT-Gray |
| Weight | 0.06 LB |
| Material | Polycarbonate |
| Lens Coating | Anti-Scratch, Hard Coat |
| Type | Replacement Lens |
| Lens Color | SCT-Gray |
| Weight | 0.06 LB |