- Astrospec 3000® Replacement Lens
- IR 5.0 Lens
| Lens Coating | Anti-Scratch, Hard Coat |
| Type | Replacement Lens |
| Lens Color | IR 5.0 |
| Material | Polycarbonate |
| Weight | 0.01 LB |
| Lens Coating | Anti-Scratch, Hard Coat |
| Type | Replacement Lens |
| Lens Color | IR 5.0 |
| Material | Polycarbonate |
| Weight | 0.01 LB |