- Astrospec 3000® OTG Replacement Lens
- Clear Lens
| Type | Replacement Lens |
| Lens Coating | Anti-Scratch, Hard Coat |
| Lens Color | Clear |
| Material | Polycarbonate |
| Weight | 0.12 LB |
| Type | Replacement Lens |
| Lens Coating | Anti-Scratch, Hard Coat |
| Lens Color | Clear |
| Material | Polycarbonate |
| Weight | 0.12 LB |