- Astrospec 3000® OTG Replacement Lens
- SCT-Gray Lens
| Lens Color | SCT-Gray |
| Type | Replacement Lens |
| Material | Polycarbonate |
| Lens Coating | Ultra-dura® |
| Weight | 0.09 LB |
| Lens Color | SCT-Gray |
| Type | Replacement Lens |
| Material | Polycarbonate |
| Lens Coating | Ultra-dura® |
| Weight | 0.09 LB |