- Astrospec 3000® Slim Replacement Lens
- Gray Lens
| Lens Color | Gray |
| Type | Replacement Lens |
| Material | Polycarbonate |
| Lens Coating | XTR |
| Weight | 0.6 LB |
| Lens Color | Gray |
| Type | Replacement Lens |
| Material | Polycarbonate |
| Lens Coating | XTR |
| Weight | 0.6 LB |