Skip to content Skip to navigation menu
Uvex763-S6950

763-S6950

XC® Series Safety Glasses Replacement Lens
Item #102080359
  • XC® Series Safety Glasses Replacement Lens
  • Clear Lens
Uvex763-S6950
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XC® Series Safety Glasses Replacement Lens
  • Clear Lens

applications

  • Construction
  • Forestry
  • Manufacturing
  • Medical
  • Oil and gas
  • Pharmaceutical
  • Steel and metals
  • Transportation
  • Utilities

features

  • Extended wraparound lens for extra cheek and extra side coverage (up to 20% more)
  • Rx lens insert shields expensive prescription lenses from damage
  • Soft, flexible nose fingers conform to fit a variety of nasal profiles
  • Easy and economical lens replacement system
  • Adjustable temples and lens inclination for custom fit
  • Available with cushioned temples for all-day comfort
  • Wide variety of replacement lens options
  • Lifetime frame guarantee
  • Made in USA

compliances

  • 0
Lens Color Clear
Type Replacement Lens
Lens Coating UD
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison