- Faceshield
- Clear Polycarbonate
- Uncoated
applications
- Perfect for workers exposed to falling or flying objects, impact, chemical splash and airborne debris
- Used for most indoor work applications
features
- Enhanced protection from airborne debris
- Excellent optics and increased visibility
- Easily replaceable visor with dual position choices
- Secure visor attachment
- Lightweight and balanced, ergonomic design for extended use
- Comfortable cell foam on back of headgear
- Breathable, removable, washable headband
- Black matte finish
- Comfortably worn with most goggles and respirators
- Faceshield offers secondary protection and must be worn with spectacles or goggles
| Visor Coating | Uncoated |
| Visor Description | Faceshield |
| Color | Clear |
| Material | Polycarbonate |
| Visor | Clear Polycarbonate |
| Weight | 1.35 LB |


