- Safety Eyewear
- Clear Lens
- Silver Frame
- Ultra-dura®, Hard Coat Lens Coating
- Bayonet Temple
features
- Lightweight frame with superior side and brow protection
- 180° clear field of vision
- Comfortable, universal nose bridge
- High impact, abrasion-resistant lens
- Adjustable, break-away retainer for added security and convenience
compliances
- 0
| Frame Material | Nylon |
| Lens Coating | Ultra-dura®, Hard Coat |
| Lens Material | Polycarbonate |
| Temple Length | 100 mm |
| Nose Bridge | Universal |
| Lens Color | Clear |
| Temple Color | Silver |
| Temples | Bayonet |
| Frame Color | Silver |
| Weight | 1.138 LB |


