- Safety Glasses
- Black Frame
- Black Spatulite Temples
- Clear Lens
- w/Ultra-dura®, Hard Coat
applications
- Agriculture
- Chemical
- Construction
- Food services
- Forestry
- Government
- Law enforcement
- Manufacturing
- Medical
features
- Engineered for comfort, protection and style, Genesis® is the number one selling premium eyewear in the market, delivering an incredible range of superior product benefits
- Dual nine-base wraparound lens provides uncompromised peripheral vision and protection
- Soft flexible fingers adjust and conform to almost any nasal profile and reduce slippage
- Soft elastomer browguard diffuses and deflects impact
- Easy and economical lens replacement system
- Adjustable temple length and lens inclination
- Meets military V0 ballistic test for impact
- Meets ANSI Z87.1-2010 and is certified to the requirements of CSA Z94.3 standards
- Lifetime frame guarantee
| Frame Color | Black |
| Temples | Spatulite |
| Temple Color | Black |
| Lens Coating | Ultra-dura, Hard Coat |
| Frame Size | Regular |
| Nose Bridge | Soft Flexible Nose Fingers |
| Lens Color | Clear |
| Temple Style | Adjustable |
| Weight | 0.32 LB |
| EAN or UPC | 603390087851 |

