- Safety Glasses
- Espresso lens
- Black Polycarbonate Frame
- Universal Size w/Bayonet Temples
features
- Wrap-around nine-base uni-lens style for uncompromised peripheral vision and superior coverage
- Available with Dura-streme™ dual coating technology which combines our two best lens coatings – Uvextreme® anti-fog on the interior and Ultra-dura® anti-scratch on the exterior – for 3x longer lens life
- Offers highest available impact protection. Meets ANSI Z87.1-2003 (high impact) and military V0 ballistic impact test (protection against impact energies 7x higher than ANSI requirements)
- Certified to meet CSA Z94.3 standards
- Available in a wide range of lens tints to address the needs of virtually any work environment
- Soft elastomer brow guard diffuses and deflects impact while providing comfort at all contact points
- Soft flexible fingers on the nose piece adjust and conform to almost any nasal profile to reduce slippage
- Adjustable temple length and lens inclination for a customizable fit
- Economical and easy lens replacement system allows for multiple lens tints and extends the life of the eyewear
- Multiple models in a family offers standardization while offering workers choice
- Lifetime frame guarantee
| Brow | Elastomer |
| Lens Material | Polycarbonate |
| Temple Color | Black |
| Frame Style | Wrap around |
| Frame Size | Universal |
| Lens Color | Espresso |
| Frame Material | Polycarbonate |
| Lens Coating | Anti-Fog |
| Frame Color | Black |
| Temple Style | Bayonet |
| Weight | 32.0 LB |
| EAN or UPC | 603390130786 |

