- Safety Glasses
- Brown lens
- Black/Yellow Polycarbonate Frame
- Universal Size w/Spatula Temples
features
- Sport styled wraparound lens provides exceptional peripheral protection
- Flexible fingers adjust to most nasal profiles
- Elastomer browguard deflects impact
- Adjustable temples and lens inclination
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Brow | Elastomer |
| Frame Size | Universal |
| Temple Style | Spatula |
| Temple Color | Black/Yellow |
| Temples | Cushioned |
| Frame Color | Black/Yellow |
| Lens Color | Brown |
| Frame Material | Polycarbonate |
| Weight | 32.0 LB |
| EAN or UPC | 603390122361 |

