- Safety Glasses
- 50% Gray lens
- Black/Yellow Polycarbonate Frame
- Universal Size w/Spatula Temples
features
- Sport styled wraparound lens provides exceptional peripheral protection
- Flexible fingers adjust to most nasal profiles
- Elastomer browguard deflects impact
- Adjustable temples and lens inclination
| Brow | Elastomer |
| Temple Color | Black/Yellow |
| Frame Material | Polycarbonate |
| Lens Color | 50% Gray |
| Frame Size | Universal |
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Fog |
| Temples | Cushioned |
| Temple Style | Spatula |
| Frame Color | Black/Yellow |
| Weight | 0.5 LB |

