- Safety Goggles
- Anti-Fog
- Anti-Scratch
- Design For Chemical Splash And Impact
- Easy Lens Replacement System
features
- Toric lens provides superior optics and unobstructed peripheral vision
- Soft, elastomer body flexes and conforms to the face for a secure, comfortable, gap-free fit
- Pivoting, quick adjust headband provides easy adjustment for a comfortable fit
- One of the easiest and most cost-effective lens replacement systems on the market
- Lens replacement system allows for multiple lens tints and extends the life of the goggle
- Dura-streme coating extends the life of the lens
- Rx insert provides flexibility for workers who require vision correction
- Futuristic, low profile design for chemical splash and impact
- Uvextreme AF coating and indirect ventilation system minimize fogging
- Made in USA
- Meets ANSI Z87.1-2010 and is certified to the requirements of CSA Z94.3 standards
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Resistance | Anti-Fog, Scratch, UVA/UVB |
| Frame Color | Gray |
| Weight | 0.15 LB |
| EAN or UPC | 603390035883 |

