Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Protégé® Safety Eyewear

S4200X

SUPERCEDED TO HNWL_S4200HS, MTRL - 112592274
Item #111190676
  • Safety Glasses
  • Floating Lens
  • Black Frame
  • Clear Lens
  • Anti-Fog
Protégé® Safety Eyewear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Safety Glasses
  • Floating Lens
  • Black Frame
  • Clear Lens
  • Anti-Fog

features

  • Floating lens design offers flexibility and fit
  • Ultra lightweight at 27.5 grams for all day comfort
  • Secure wraparound brow expands to fit a wide range of users
  • Meets ANSI Z87.1-2010 and is certified to the requirements of CSA Z94.3 standards
Lens Color Clear
Frame Color Metallic Black
Lens Coating Uvextra™ AF
Lens Material Polycarbonate
Weight 0.17 LB
EAN or UPC 603390120367
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison