- Safety Glasses
- Floating Lens
- Secure Wrap-Around Brow Expands
- Gray Lens
features
- Floating lens design offers flexibility and fit
- Ultra lightweight at 27.5 grams for all day comfort
- Secure wraparound brow expands to fit a wide range of users
- Meets ANSI Z87.1-2010 and is certified to the requirements of CSA Z94.3 standards
| Frame Color | Metallic Black |
| Lens Coating | Uvextra™ AF |
| Lens Material | Polycarbonate |
| Lens Color | Gray |
| Weight | 0.17 LB |
| EAN or UPC | 603390120374 |

