- Single Venturi
- 1.5 SCFM Air Consumption
- 0.90 SCFM Vacuum Flow
- No Gauge Included
- NPT Port
features
- Aluminum body
| Pump Type | Venturi, Single |
| Vacuum Flow | 0.9 SCFM |
| Air Consumption | 1.5 ft3/min |
| Port Type | NPT |
| Gauge | No Gauge |
| Air Supply | 65 psi |
| Weight | 0.5 LB |
| Pump Type | Venturi, Single |
| Vacuum Flow | 0.9 SCFM |
| Air Consumption | 1.5 ft3/min |
| Port Type | NPT |
| Gauge | No Gauge |
| Air Supply | 65 psi |
| Weight | 0.5 LB |