- Single Venturi
- 3.5 SCFM Air Consumption
- 2.20 SCFM Vacuum Flow
- No Gauge Included
- NPT Port
features
- Aluminum body
- Brass nozzle
- Maintenance free operation
| Gauge | No Gauge |
| Port Type | NPT |
| Vacuum Flow | 2.2 SCFM |
| Air Supply | 65 psi |
| Air Consumption | 3.5 ft3/min |
| Pump Type | Venturi, Single |
| Weight | 0.5 LB |

