- Single Venturi
- 6.4 SCFM Air Consumption
- 4.00 SCFM Vacuum Flow
- No Gauge Included
- NPT Port
features
- Aluminum body
| Port Type | NPT |
| Pump Type | Venturi, Single |
| Air Consumption | 6.4 ft3/min |
| Air Supply | 65 psi |
| Vacuum Flow | 4 SCFM |
| Gauge | No Gauge |
| Weight | 0.5 LB |
| Port Type | NPT |
| Pump Type | Venturi, Single |
| Air Consumption | 6.4 ft3/min |
| Air Supply | 65 psi |
| Vacuum Flow | 4 SCFM |
| Gauge | No Gauge |
| Weight | 0.5 LB |