- Single Venturi
- 6.4 SCFM Air Consumption
- 5.50 SCFM Vacuum Flow
- No Gauge Included
- NPT Port
features
- Maintenance free operation
- Brass nozzle
- Aluminum body
| Air Consumption | 6.4 ft3/min |
| Vacuum Flow | 5.5 SCFM |
| Gauge | No Gauge |
| Air Supply | 65 psi |
| Pump Type | Venturi, Single |
| Port Type | NPT |
| Weight | 0.5 LB |

