- Single Venturi
- 8.6 SCFM Air Consumption
- 10.00 SCFM Vacuum Flow
- No Gauge Included
- NPT Port
features
- Aluminum body
- Brass nozzle
- Maintenance free operation
| Port Type | NPT |
| Gauge | No Gauge |
| Air Supply | 65 psi |
| Vacuum Flow | 10 SCFM |
| Pump Type | Venturi, Single |
| Air Consumption | 8.6 ft3/min |
| Weight | 0.5 LB |

