- High Vacuum Multi Venturi
- 2.4 SCFM Air Consumption
- 7.50 SCFM Vacuum Flow
- 1/4" NPT, Silencer & 1-30" Gauge Included
- NPT Port
applications
- Non-porous applications
features
- Straight Through Multi Venturi
- Annodized aluminum body
- Two mounting holes
- Additional 1/4" NPT port on back
includes
- Gauge and silencer
| Air Consumption | 2.4 ft3/min |
| Air Supply | 67 psi |
| Port Type | NPT |
| Gauge | 1/4" NPT, 1-30" |
| Vacuum Flow | 7.5 SCFM |
| Pump Type | Venturi, Multi |
| Weight | 3.0 LB |

