- High Vacuum Multi Venturi
- 3.3 SCFM Air Consumption
- 12.00 SCFM Vacuum Flow
- 1/4" NPT, Silencer & 1-30" Gauge Included
- NPT Port
applications
- Non-porous applications
features
- Straight Through Multi Venturi
- Two mounting holes
- Additional 1/4" NPT port on back
includes
- Gauge and silencer
| Air Supply | 86 psi |
| Air Consumption | 3.3 ft3/min |
| Vacuum Flow | 12 SCFM |
| Gauge | 1/4" NPT, 1-30" |
| Port Type | NPT |
| Pump Type | Venturi, Multi |
| Weight | 3.0 LB |

