- B Series Silicone Bellows Vacuum Cup
- 10 mm Cup Diameter
- Color: Clear
| Connector Type | None |
| Cup Material | Silicone |
| Mounting Thread Type | N/A |
| Cup Style | Bellows |
| Cup Color | Clear |
| Vacuum Port Type | None |
| Thread Size | N/A |
| Cup Dia. | 10 mm |
| Mounting Thread | N/A |
| Thread Type | N/A |
| Operating Temperature [Min] | -20 °F |
| Vacuum Port | N/A |
| Series | B Series |
| Operating Temperature [Max] | 450 °F |
| Weight | 0.5 LB |

