- B Series Neoprene Bellows Vacuum Cup
- 15 mm Cup Diameter
- Vacuum Port: #10-32 UNF Male
- #10-32 UNF Male Mounting Thread
- Color: Black
| Cup Material | Neoprene |
| Cup Dia. | 15 mm |
| Thread Type | NPT |
| Thread Size | #10 |
| Operating Temperature [Min] | 20 °F |
| Connector Type | Male Thread |
| Vacuum Port Type | Male |
| Mounting Thread | #10-32 UNF |
| Series | B Series |
| Cup Style | Bellows |
| Cup Color | Black |
| Operating Temperature [Max] | 250 °F |
| Mounting Thread Type | Male |
| Vacuum Port | #10-32 UNF |
| Weight | 0.5 LB |

