- B Series Neoprene Bellows Vacuum Cup
- 20 mm Cup Diameter
- Vacuum Port: 1/8 NPT Male
- 1/8 NPT Male Mounting Thread
- Color: Black
| Operating Temperature [Min] | 20 °F |
| Operating Temperature [Max] | 250 °F |
| Series | B Series |
| Mounting Thread | 1/8 NPT |
| Cup Style | Bellows |
| Vacuum Port Type | Male |
| Mounting Thread Type | Male |
| Connector Type | Male Thread |
| Thread Size | 1/8 |
| Cup Color | Black |
| Cup Material | Neoprene |
| Cup Dia. | 20 mm |
| Vacuum Port | 1/8 NPT |
| Thread Type | NPT |
| Weight | 0.5 LB |

