- Non-Clogging Flow Through Silencer
- 1/8" NPT Male
| Connection Size | 1/8 in NPT Male |
| Use With | Vac Cubes Venturi Pumps |
| Dia. | 0.75 in |
| Overall Length | 2.35 in |
| Accessory Type | Silencer |
| Weight | 0.5 LB |
| Connection Size | 1/8 in NPT Male |
| Use With | Vac Cubes Venturi Pumps |
| Dia. | 0.75 in |
| Overall Length | 2.35 in |
| Accessory Type | Silencer |
| Weight | 0.5 LB |