- F Series Neoprene Flat Vacuum Cup
- 25 mm Cup Diameter
- Color: Black
| Vacuum Port | N/A |
| Thread Size | N/A |
| Thread Type | N/A |
| Mounting Thread | N/A |
| Cup Color | Black |
| Vacuum Port Type | None |
| Cup Dia. | 25 mm |
| Operating Temperature [Max] | 250 °F |
| Connector Type | None |
| Series | F Series |
| Cup Material | Neoprene |
| Mounting Thread Type | N/A |
| Operating Temperature [Min] | 20 °F |
| Cup Style | Flat |
| Weight | 0.5 LB |

