- F Series Silicone Flat Vacuum Cup
- 50 mm Cup Diameter
- Vacuum Port: 1/8 NPT Female
- 1/8 NPT Female Mounting Thread
- Color: Clear
| Mounting Thread | 1/8 NPT |
| Connector Type | Female Thread |
| Cup Dia. | 50 mm |
| Thread Size | 1/8 |
| Vacuum Port | 1/8 NPT |
| Vacuum Port Type | Female |
| Cup Style | Flat |
| Cup Material | Silicone |
| Operating Temperature [Min] | -20 °F |
| Thread Type | NPT |
| Cup Color | Clear |
| Mounting Thread Type | Female |
| Series | F Series |
| Operating Temperature [Max] | 450 °F |
| Weight | 0.5 LB |

