- In-Line Vacuum Filter
- 1/4" NPT Female
- 40 Mesh
| Height | 2.400 in |
| Connection Size | 1/4 in NPT Female |
| Bowl Material | Clear Nylon |
| Filter Area | 4.27 in2 |
| Length | 3 in |
| Element Micron Rating | 40 Mesh |
| Weight | 0.5 LB |
| Height | 2.400 in |
| Connection Size | 1/4 in NPT Female |
| Bowl Material | Clear Nylon |
| Filter Area | 4.27 in2 |
| Length | 3 in |
| Element Micron Rating | 40 Mesh |
| Weight | 0.5 LB |