- 12 in Diameter, 51 in Crown Face, Drum Type, Taper-Lock Bushing (2517)
| Pulley Type | Drum |
| Bushing Type | Taper-Lock® |
| Lagging Type | None |
| Bushing Series | 2517 |
| Has Lagging | No |
| Bore Range [Min] | 0.9375 in |
| Lagging Groove Type | None |
| Outside Dia. | 12 in |
| Face Type | Crown Face |
| Bore Range [Max] | 2.5 in |
| Weight | 149.0 LB |
| EAN or UPC | 662460120553 |

