- 6 in Diameter, 18 in Crown Face, Drum Type, XT Bushing (XTB15)
| Bushing Series | XTB15 |
| Bore Range [Min] | 0.625 in |
| Has Lagging | No |
| Lagging Type | None |
| Pulley Type | Drum |
| Outside Dia. | 6 in |
| Bushing Type | XT® |
| Bore Range [Max] | 1.5 in |
| Lagging Groove Type | None |
| Face Type | Crown Face |
| Weight | 17.0 LB |
| EAN or UPC | 662289583171 |

