- 6 in Diameter, 36 in Crown Face, Drum Type, XT Bushing (XTB20)
| Bore Range [Max] | 2 in |
| Lagging Type | None |
| Face Type | Crown Face |
| Pulley Type | Drum |
| Bushing Series | XTB20 |
| Has Lagging | No |
| Outside Dia. | 6 in |
| Bushing Type | XT® |
| Lagging Groove Type | None |
| Weight | 30.0 LB |
| EAN or UPC | 662289563197 |

