- XTB20 Bushing, 1 15/16 in Bore
| Cap Screws | 4 |
| Capscrew Size | 5/16 x 1 1/4 |
| Length Through Bore | 1.40625 in |
| Flange Thickness | 15/32 in |
| Bore Size | 1.9375 in |
| Bushing Series | XTB20 |
| Keyway Size | 1/2 x 3/16 |
| Weight | 1.5 LB |
| Cap Screws | 4 |
| Capscrew Size | 5/16 x 1 1/4 |
| Length Through Bore | 1.40625 in |
| Flange Thickness | 15/32 in |
| Bore Size | 1.9375 in |
| Bushing Series | XTB20 |
| Keyway Size | 1/2 x 3/16 |
| Weight | 1.5 LB |