- XTB25 Bushing, 1 3/4 in Bore
| Capscrew Size | 3/8 x 1 3/4 |
| Bushing Series | XTB25 |
| Cap Screws | 4 |
| Flange Thickness | 0.46875 in |
| Bore Size | 1.75 in |
| Keyway Size | 3/8 x 3/16 |
| Length Through Bore | 1.875 in |
| Weight | 2.6 LB |
| EAN or UPC | 662289474356 |
| Capscrew Size | 3/8 x 1 3/4 |
| Bushing Series | XTB25 |
| Cap Screws | 4 |
| Flange Thickness | 0.46875 in |
| Bore Size | 1.75 in |
| Keyway Size | 3/8 x 3/16 |
| Length Through Bore | 1.875 in |
| Weight | 2.6 LB |
| EAN or UPC | 662289474356 |