- XTB25 Bushing, 2 7/16 in Bore
| Bushing Series | XTB25 |
| Bore Size | 2.4375 in |
| Cap Screws | 4 |
| Capscrew Size | 3/8 x 1 3/4 |
| Keyway Size | 5/8 x 1/8 |
| Length Through Bore | 1.875 in |
| Flange Thickness | 15/32 in |
| Weight | 2.6 LB |
| EAN or UPC | 662289515486 |
| Bushing Series | XTB25 |
| Bore Size | 2.4375 in |
| Cap Screws | 4 |
| Capscrew Size | 3/8 x 1 3/4 |
| Keyway Size | 5/8 x 1/8 |
| Length Through Bore | 1.875 in |
| Flange Thickness | 15/32 in |
| Weight | 2.6 LB |
| EAN or UPC | 662289515486 |