- XTB35 Bushing, 2 in Bore
| Flange Thickness | 0.713 in |
| Cap Screws | 4 |
| Bushing Series | XTB35 |
| Keyway Size | 1/2 x 1/4 |
| Length Through Bore | 2.46875 in |
| Bore Size | 2 in |
| Capscrew Size | 1/2 x 1 3/4 |
| Weight | 7.4 LB |
| Flange Thickness | 0.713 in |
| Cap Screws | 4 |
| Bushing Series | XTB35 |
| Keyway Size | 1/2 x 1/4 |
| Length Through Bore | 2.46875 in |
| Bore Size | 2 in |
| Capscrew Size | 1/2 x 1 3/4 |
| Weight | 7.4 LB |