- XTB40 Bushing, 3 7/16 in Bore
| Bushing Series | XTB40 |
| Keyway Size | 7/8 x 7/16 |
| Length Through Bore | 2.40625 in |
| Cap Screws | 4 |
| Bore Size | 3.4375 in |
| Flange Thickness | 7/8 in |
| Capscrew Size | 9/16 x 2 |
| Weight | 10.5 LB |
| EAN or UPC | 662289435548 |
| Bushing Series | XTB40 |
| Keyway Size | 7/8 x 7/16 |
| Length Through Bore | 2.40625 in |
| Cap Screws | 4 |
| Bore Size | 3.4375 in |
| Flange Thickness | 7/8 in |
| Capscrew Size | 9/16 x 2 |
| Weight | 10.5 LB |
| EAN or UPC | 662289435548 |