- Chipping Hammer
- 12 oz
- Hickory Handle
features
- Sure-Lock®" wedged in tapered adze eye
| Block Width | 1 1/4 in |
| Handle Material | Hickory |
| Origin | Chipping Hammers |
| Type | Welder's Chipping Hammer |
| Head Wt. | 12 oz |
| Weight | 1.0 LB |
| Block Width | 1 1/4 in |
| Handle Material | Hickory |
| Origin | Chipping Hammers |
| Type | Welder's Chipping Hammer |
| Head Wt. | 12 oz |
| Weight | 1.0 LB |