- AC Replacement Coil
- 110 VAC 50 Hz or 120 VAC 60 Hz
- "F" Type
- Use w/D03 or D08 Series Vickers Valves
| Series | D03, D08 |
| Coil Code | B |
| Coil Type | F Type |
| Coil Power | Full Power |
| Use With | DG4V-3S-60 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| AC/DC | AC |
| Weight | 0.57 LB |

