Skip to content Skip to navigation menu
Vickers by Danfoss02-101992

02-101992

Vickers D05 Solenoid Valve
Item #101933975
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D05 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers by Danfoss02-101992
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D05 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

description

  • DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
  • Port connections are made by mounting the valve on a manifold or subplate containing the interface.
  • Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Rated Flow [Max] 24 gal/min
Actuation Identification Solenoid A, Solenoid B
Function 3-Position Spring Centered
Temperature Range [Min] 68 °F
Response Time 20 to 40 ms
Crossover All Ports Open, Restricted
Coil Type Flying Leads
Electrical Connection Lead Wires w/o Terminal Box
Cycle Rate [Max] N/A
Electrical Options None
Pressure [Max] 3600 psi
Electrical Options Code None
Coil Type Code None
Operation Solenoid Operated
Leakage Standard Performance
Flow Direction Code 4
Center Position P to T, A & B Blocked
Manual Override Plain Override
Performance Standard Performance
Pilot/Drain None
Compatible Fluids Petroleum Oil
Tank Port Rating 1000
Mounting Subplate/Manifold Mount
Indicator Lights No
Fluid Cleanliness 19/17/14 micron
Spool Code 8
NFPA Size D05
Overrides No Overrides
Pressure Port Check Valve Pressure N/A
Body Material Gray Iron
Seal Material Buna-N
Response Type Standard Response
Surge Suppressor/Damper None
Design No. 60
Actuator Type Solenoid
Port T Pressure Rating 1000 psi
Pilot Valve Type N/A
Reducer Module N/A
Valve Type Standard-Duty
Voltage & Frequency 220/240 VAC - 50/60 Hz
Port Restrictor Plugs None
Temperature Range [Max] 122 °F
Mechanical Options Code None
AC/DC AC
Spool Spring Arrangement Code C
Solenoid Double
Model No. DG4S4-018C-D-60
Mechanical Options None
No. of Stages Single Stage
Coil Rating Code D
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison