- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Integral Amplifier | No |
| NFPA Size | D03 |
| Seal Material | Fluorocarbon |
| Model No. | KFDG4V 3 2C03F Z VM U1 H7 20 |
| Temperature Range [Min] | -4 °F |
| Feedback Arrangement | Spool Position |
| Mounting | Subplate Mounted |
| Temperature Range [Max] | 158 °F |
| Solenoid | Double |
| Fluid Cleanliness | 17/15/12 micron |
| Spool Metering Type | Fine Meter-In & Meter-Out |
| Electrical Connection | DIN 43650 |
| Spool Type | Closed Center |
| Operation | Solenoid Operated |
| Control Type | Directional |
| Voltage & Frequency | 24 VDC |
| Pressure [Max] | 4500 psi |
| Spool Flow Rate | 0.79 gal/min |
| Body Material | Cast Iron |
| Valve Performance | High Performance |
| Series | KFDG4V3 |
| Coil Rating | 24 VDC Amplifier Supply |
| Weight | 0.0 LB |

