- Direction Control Valve
- Pilot Operated Check Valve Type
- 5076 psi Maximum Pressure
- 28.5 gal/min Flow Rate
| Interface | D03 |
| Leakage | Standard Performance |
| Decompression Feature | No |
| Model No. | DGMPC 3 ABN BAN 41 |
| Body Material | Ductile Iron |
| Fluid Cleanliness | 19/17/14 micron |
| Check Location | Port A & Port B |
| Valve Mount Type | Subplate/Manifold Mounted |
| Cracking Pressure | 73 psi |
| Design No. | 41 |
| Valve Type | Pilot Operated Check Valve |
| Pressure [Max] | 5076 psi |
| Weight | 1.0 LB |

