- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
| Coil Type | ISO 4400 (Din 43650) Connector |
| Watt Rating | 30 W |
| Function | Spring Centered |
| Body Material | Ductile Iron |
| Pressure [Max] | 5000 psi |
| Rated Flow [Max] | 30 gal/min |
| Spool Spring Arrangement Code | C |
| AC/DC | DC |
| Voltage & Frequency | 24 VDC |
| Actuator Type | Solenoid |
| Actuation Identification | Solenoid A, Solenoid B |
| Model No. | DG5V-5-2C-T-M-U-H7-10 |
| NFPA Size | D05 |
| Fluid Cleanliness | 19/17/14 micron |
| Mounting | Subplate/Manifold Mount |
| Operation | Solenoid Operated |
| Indicator Lights | No |
| Seal Material | Buna-N |
| Pilot/Drain | External Pilot/Internal Drain |
| Weight | 12.5 LB |

