These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Mechanical Options
None
Reducer Module
N/A
Housing Code
W
Port Restrictor Plug Code
None
Solenoid Indicator Lights Code
L
Function
2-Position Spring Offset, End to End
Pilot/Drain
None
Design No.
60
Spool Code
2
Port T Pressure Rating
150 psi
Solenoid Code
B
Solenoid Energization Code
None
AC/DC
AC
Overrides
No Overrides
Surge Suppressor/Damper
None
Spool Shift Timing
N/A
Crossover
All Ports Blocked
Pressure [Max]
5075 psi
Electrical Connection
Wired Terminal Block
Response Type
Standard Response
Cycle Rate [Max]
N/A
Surge Suppressor/Damper Code
None
Electrical Options
None
Port T Code
2
EN Code
None
Spool Spring Arrangement Code
A
Electrical Connector Code
T
Port Restrictor Plugs
None
Indicator Lights
Yes
Valve Type
High-Performance
Center Position
All Ports Blocked
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Pilot Valve Type
N/A
Function Code
2
Seal Material
Buna-N
NFPA Size
D03
Coil Rating Code
B
Coil Type Code
F
Actuator Type
Solenoid
Solenoid
Single
Voltage & Frequency
110/120 VAC – 50/60 Hz
Spool Indicator Switch Code
S5
Rated Flow [Max]
21 gal/min
Operation
Solenoid Operated
Pressure Port Check Valve Pressure
N/A
Manual Override Option Code
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back