- Shuttle Valve
- DSV1-10 Series
- Ball Style
| Port Size | 3/8 in |
| Series | DSV1-10 |
| Model No. | DSV1-10-B-3G |
| Style | Ball |
| Seal Material | Buna-N |
| Port Type | BSPP |
| Weight | 0.0 LB |
| Port Size | 3/8 in |
| Series | DSV1-10 |
| Model No. | DSV1-10-B-3G |
| Style | Ball |
| Seal Material | Buna-N |
| Port Type | BSPP |
| Weight | 0.0 LB |