- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-16 Series
- 12 gal/min Minimum Flow
- 47 gal/min Maximum Flow
description
- Pressure-compensated, spool-type, screw-in, flow divider/combiner cartridge. This valve is used in the dividing mode. It will take the inlet flow (port 3) and split the flow according to the ratio specified, regardless of system pressure to ports 2 and 4. In the combining mode this valve will take the inlet flows from ports 2 and 4 and combine them into port 3 according to the ratio specified.
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Seal Kit Buna | 889634 |
| Pressure [Max] | 3000 psi |
| Housing Material | Aluminum |
| Style | Spool |
| Model No. | FDC1-16-0-88 |
| Cavity | C-16-4 |
| Type | Flow Divider/Combiner |
| Flow [Min] | 12 gal/min |
| Body Type | 10 |
| Seal Material | Buna-N |
| Recommend Filtration Level | 18/16/13 microns |
| Series | FDC1-16 |
| Installation | Screw-in Cartridge |
| Flow [Max] | 47 gal/min |
| Port Type | Cartridge Only |
| No. of Valve Ports | 4 |
| Divider Flow | 47 gal/min |
| Leakage | Standard |
| No. of Housing Ports | 4 |
| Manufacturer Part No. | FDC1-16-0-88 |
| Temperature Range [Max] | 248 °F |
| Valve Torque into Cavity | 108 to 122 Nm |
| Seal Kit Viton | 889638 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.78 LB |

