- Shuttle Valve
- DSV1-10 Series
- Ball Style
- 10 mm Size
- Direct Acting Operation
| Series | DSV1-10 |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Valve Ports | 3 |
| Seal Material | Viton |
| Style | Ball |
| Installation | Screw-in Cartridge |
| Port Type | Cartridge Only |
| Leakage | 0.25 cc/min |
| Temperature Range [Min] | -40 °F |
| No. of Housing Ports | 3 |
| Pressure [Max] | 3000 psi |
| Cavity | C-10-3 |
| Size | 10 mm |
| Temperature Range [Max] | 248 °F |
| Model No. | DSV1-10V-B-0 |
| Operation | Direct Acting |
| Flow [Max] | 6 gal/min |
| Orifice Size | 0.685 in |
| Weight | 0.1 LB |

